Beli sola waterpas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sola Spirit Level Torpedo (Waterpass)atribut:
- Material: ABS Plastic
- Sola Spirit Level (Waterpass)Deskripsi:Characteristics : - Compact, lightweight, handy - Break-resistant acrylic block vials with a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Resistant against water, heat and cold - Better, faster and more accurate reading through the patented SOLA FOCUS vialsatribut:
- Color: Red
- Dimensions (DxWxH) (cm): 6.8x2.1x4.2
- Item Description: Compact Spirit Level
- Material: Polyamide, fiber-glass reinforced
- Number of Horizontal Vials: 1
- Sola Line Spirit Level (Waterpass Digital)Deskripsi:Waterpass Line Spirit LevelCHARACTERISTICS> Compact, lightweight, handy> Resistant against water, heat and cold> Break-resistant acrylic tube vials> Practical V-grooveAPPLICATIONS> Horizontal measurementatribut:
- Type: UZ 8
- Art No.: 1431020
- Dimension: 24 x 13 mm
- Material: ABS Plastic
- Measuring Surface: V-groove
- STABILA Spirit Level Pocket Electric (Waterpass)atribut:
- Type: Pocket Electric
- monotaro Aluminium Level (Waterpass)Deskripsi:Produk ini juga sering disebut dengan Water Passatribut:
- Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
- Specification: V-groove, with strong magnet
- Material: Body: Aluminium
- Magnet: Yes
- Precision: ± 1.0 mm / m
- Kennedy Cylindrical Bar Magnet (Magnet Batang)Deskripsi:A range of one-piece cylindrical magnets with opposing poles at either end. Permanently magnetic.atribut:
- Type: Bar Magnet
- Kennedy Magnetic Scaffolders Boat LevelDeskripsi:Construction Boat Level Die-cast aluminium frame with a milled measuring face for accuracy. 1 vertical, 1 horizontal vial for normal and upside down measuring. A very popular level with scaffolders. Includes leather belt pouch. Length: 250mm (10 Inch). Accuracy: 1.0mm/m. 88F5 Non Magnetic 88F5 Magneticatribut:
- Overall Length: 250mm
- Overall Height: 48mm
- Vial Type: Horizontal Vertical
- Finish/Coating: Powder Coat Finish
- Vial Visibility: Front Viewing Upside-down Viewing
- Overall Width: 22mm
- Vial Material: Acrylic
- Part Number: KEN5100160K
- HYBRO Rechargeable electric screwdriver set (high torque type)Deskripsi:This is a power torque model of HYBRO products. It uses high-strength metal gears. The LED light turns on during use. It has the same size and weight as the H300, but the torque has been increased to 5Nm. It can be used both electrically and manually. Accessories: USB-C Type charging cable, 1 titanium-coated double-ended bit 110mm (plus #2/minus 5.5mm), instruction manual.*Do not use for drilling. *While 5V1A and 5V2A charging adapters can be used, please avoid using higher-speed charging adapters. *Do not disassemble the installed battery. *Please avoid exposing the product to high temperatures for extended periods, such as by placing it in direct sunlight. *Do not use if the power switch is malfunctioning.atribut:
- Battery: lithium ion
- Battery Capacity (mAh): 850
- Battery Voltage (V): 3.7
- Charging Time (minute): About 40-60
- Charging method: USB-C Type
- Color: Black
- Dimensions (mm): Quick-release chuck: 6.35 (1/4\")
- Dimensions, Width W x Depth D x Height H (mm): 40x43.5x145
- Included Accessories: USB Type charging cable, titanium-coated double-ended bit 110mm (Phillips #2 / Slotted 5.5mm)
- Mass (g): 160
- Maximum Torque (Nm): Manual: 15, Electric: 5
- Rotation Speed (rpm): Max170
- Voltage: (Charging voltage) 5V/1A
- Sola Measuring Tape Short VIDEO-FLEX (Meteran)Deskripsi:Short TapeCHARACTERISTICS> Impact resistant ABS plastic housing> Handy, compact case design> Permanent tape brake with release button> Convenient display of inner measurements through a viewing window> Long-lasting protection against damagesatribut:
- Art No.: 50012901
- Length (m): 3
- Width (mm): 13
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Backstop
- Material Housing: ABS
- Coloring Housing: Grey
- Belt Clip: Stainless steel
- Replacement Tape: Upon Request
- Type: VF 3
- Sola Spirit Level Magnetic (Waterpass)Deskripsi:Waterpass AZRMwith Specification:> 590 g/m> Magnetic> Acryclicblockatribut:
- Dimension: 50 x 22 mm
- Guarantee: 30 years
- Kennedy Drv Bit AdaptorDeskripsi:Magnetic 1/4Inch hexagon shank with ball recess. For use with insert bits.atribut:
- Shank Shape: Hex
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- STABILA Spirit Level Magnetic Type 70M (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- End caps: Standard
- Vial Type: 1 x Horizontal, 1 x Vertical
- EMPIRE Carpenter Pencilatribut:
- UNSPSC: 31160000
- HYBRO Obeng Elektrik ManualDeskripsi:Hybro Manual & Electric Screwdriver Obeng Hybro dapat dipakai dengan sistem 2 fungsi, yakni manual dan electric. Inovasi ini menjadikan Hybro menjadi obeng yang sangat dicari oleh pemakai DIY atau Profesional saat ini. Adapun keunggulan Hybro adalah: 1. Sangat mudah dalam instalasi bit/mata obeng (cukup hanya dengan menarik Chuck dan memasangkan bit) 2. Menggunakan bit/mata obeng yang panjang sehingga lebih dapat menjangkau ke area yang lebih dalam dan sempit 3. Kecepatan perputaran sampai 280 RPM dengan memakai tenaga 3.6V, sungguh kecepatan perputaran yang luar biasa. (Sebagai pembanding merek yang lain hanya bisa mencapai perputaran 160 RPM) 4. Sistem pengecasan menggunakan Micro 5-pin USB Charge. (Menggunakan battery lithium 900mAh, dicharge hanya 1 jam dan dapat digunakan secara terus menerus selama 40 menit) 5. Memiliki ruang bit/mata obeng yang didesain sedemikian rupa yang kompak sehingga dapat memasukkan Bit + atau Bit - dan tidak dapat bergeser 6. Sistem penguncian gigi secara otomatis, sehingga bisa digunakan secara manual dan elektrik. (Maks. Torsi/tenaga putaran sampai dengan 10N.m bila memakai sistem manual dan 4-6N.m bila memakai sistem electrik)atribut:
- Battery Capacity (mAh): 900.0
- Hex Chuck Size (mm): 6.35
- Lighting: LED
- Battery Voltage (V): 3.6
- Charging Time (hour): 1
- No Load Speed (rpm): 280
- Operating Time (minute): 40.0
- Sola Waterpass PlastikDeskripsi:Waterpass Plastik Fitur- Tidak ada tanda - tanda abrasi pada ubin dan periuk porselen- Tahan air, panas dan dingin- Ringan, dapat ditekuk- Vial akrilik anti pecah dengan kaca pembesar (+20%) yang dijamin menempel selama 30 tahun- Dalam kondisi cahaya yang minim, hasil pengukuran dapat dilihat dengan bantuan lampu SOLA Dapat Digunakan untuk- Pengukuran horisontal- Pengukuran vertikalatribut:
- Type: P 40
- Art No.: 1410501
- Dimension: 53 x 24 mm
- Length: 400 mm
- Color: Red
- Measuring Surface: ABS Plastic
- Measuring Tolerance: 1.00 mm/m (0.057 Degree)
- TSP Screw Fitting Double Nipple GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Tensile Strength (N/mm²): Min. 350
- STABILA Spirit Level Type 70 (Waterpass)atribut:
- Accuracy (mm/m): ± 0.5
- End caps: Standard
- Vial Type: 1 x Horizontal, 1 x Vertical
Daftar Harga sola waterpas Terbaru November 2026
| Sola Spirit Level Torpedo (Waterpass) | Rp229.900 |
| Sola Spirit Level (Waterpass) | Rp439.900 |
| Sola Line Spirit Level (Waterpass Digital) | Rp41.900 |
| STABILA Spirit Level Pocket Electric (Waterpass) | Rp319.900 |
| monotaro Aluminium Level (Waterpass) | Rp179.900 |
| Kennedy Cylindrical Bar Magnet (Magnet Batang) | Rp32.900 |
| Kennedy Magnetic Scaffolders Boat Level | Rp559.900 |
| SK Hand Saw Kensho | Rp99.900 |
| HYBRO Rechargeable electric screwdriver set (high torque type) | Rp1.099.900 |
| Sola Measuring Tape Short VIDEO-FLEX (Meteran) | Rp329.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102122181-1.jpg)
/P103138620-1.jpg)
/P102122150-1.jpg)
/P101004398-1.jpg)
/P102251687-1.jpg)
/P102203972-1.jpg)


/79P117644261-1.jpg)
/P102268186-1.jpg)
/1wP102122068-2.jpg)

/jdP103684697-2.jpg)
/P101004391-1.jpg)





/P101004405-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)